Zoro Homepage
This item is Discontinued.
Norton Abrasives CutOff Wheel, A60-OBNA2, 6"x.035"x5/8" 66252835054

CutOff Wheel, A60-OBNA2, 6"x.035"x5/8" (Discontinued)

  • Mfr # 66252835054
  • Zoro # G2528495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252835054
Zoro #
G2528495
UPC #
662528350540
Country of Origin
United States

Dimensions

Overall Diameter
6 in
Overall Thickness
0.035 in
Connector Size
5/8 in
Thickness
0.035 in
Arbor Hole Size
5/8 in
Abrasive Wheel Diameter
6 in
Diameter
6 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Primary Material Application
Aluminum, Cast Iron, Stainless Steel
Abrasive Material
Aluminum Oxide
Grit
60
Maximum Operating Speed
10,190 RPM
Series
A60
Specification
A60-OBNA2
Max. RPM
10,190 RPM
Diamond Knockout
No
Abrasive Grit
60
Application
Aluminum, Ferrous Metal, Gray Iron, Stainless
Abrasive Wheel Type
Type 1
Connector Type
Unthreaded Hole
Primary Material Applicationn
Aluminum, Cast Iron, Stainless Steel

Description

Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 5/8 in, Connector Type Unthreaded Hole, Overall Diameter 6 in, Overall Thickness 0.035 in, Primary Material Applicationn Aluminum, Cast Iron, Stainless Steel, Series A60, Wheel Type Type 1, Specification A60-OBNA2, Maximum Operating Speed 10,190 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.