Abrasive Cut-Off Wheel, Type 1, 14 in Dia, 0.1094 in Thick, 1 in Arbor Hole Size, Zirconia Alumina
Mfr # 66252843253
Zoro # G4928524
product price: $24.79
/eaKey Features
Wheel Type
Type 1
Overall Diameter
14 in
Overall Thickness
0.1094 in
Connector Size
1 in
Primary Material Application
Stainless Steel, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66252843253
Zoro #
G4928524
UPC #
662528432536
Country of Origin
India
Dimensions
Overall Diameter
14 in
Overall Thickness
0.1094 in
Connector Size
1 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
36
Primary Material Application
Stainless Steel, Steel
Abrasive Material
Zirconia Alumina
Series
BlueFire Long Life
Maximum Operating Speed
4,365 RPM
Specification
BLUEFIRE LONG LIFE
Application
Aluminum, Ferrous Metal, Gray Iron, Stainless
Diamond Knockout
No
Bond Type
Resin
Compatible Tool Type
Chop Saw
Connector Type
Unthreaded Hole
Reinforced Status
Reinforced
Primary Material Applicationn
Stainless Steel, Steel
Description
Abrasive Cut-Off Wheel, Abrasive Material Zirconia Alumina, Grit 36, Connector Size 1 in, Connector Type Unthreaded Hole, Overall Diameter 14 in, Overall Thickness 0.1094 in, Compatible Tool Type Chop Saw, Primary Material Application Stainless Steel, Steel, Series BlueFire Long Life, Wheel Type Type 1, Maximum Operating Speed 4,365 RPM, Reinforced Status Reinforced, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.