Zoro Homepage

Abrasive Cut-Off Wheel, Type 1, 4 in Dia, 0.125 in Thick, 3/8 in Arbor Hole Size, Zirconia Alumina

  • Mfr # 66252843172

  • Zoro # G4521212


product price: $6.29
/ea

Key Features

Wheel Type
Type 1
Overall Diameter
4 in
Overall Thickness
0.125 in
Connector Size
3/8 in
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252843172
Zoro #
G4521212
UPC #
662528431720
Country of Origin
United States

Dimensions

Overall Diameter
4 in
Overall Thickness
0.125 in
Connector Size
3/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
24
Primary Material Application
Stainless Steel, Steel
Abrasive Material
Zirconia Alumina
Series
BlueFire
Maximum Operating Speed
19,100 RPM
Specification
BLUE FIRE
Application
Aluminum, Ferrous Metal, Gray Iron, Stainless
Diamond Knockout
No
Connector Type
Unthreaded Hole
Reinforced Status
Reinforced
Compatible Tool Type
Die Grinder
Primary Material Applicationn
Stainless Steel, Steel

Description

Abrasive Cut-Off Wheel, Abrasive Material Zirconia Alumina, Grit 24, Connector Size 3/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 in, Overall Thickness 0.125 in, Compatible Tool Type Die Grinder, Primary Material Application Stainless Steel, Steel, Series BlueFire, Wheel Type Type 1, Maximum Operating Speed 19,100 RPM, Reinforced Status Reinforced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.