Zoro Homepage
This item is Discontinued.
Norton Co CutOff Wheel, Blue Fire, 5"x3/64"x7/8", PK5 66252842169

CutOff Wheel, Blue Fire, 5"x3/64"x7/8", PK5 (Discontinued)

  • Mfr # 66252842169
  • Zoro # G0245485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252842169
Zoro #
G0245485
UPC #
662528421691
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
5 in
Arbor Hole Size
7/8 in
Diameter
5 in
Thickness
0.0469 in
Overall Diameter
5 in
Overall Thickness
0.0469 in
Connector Size
7/8 in

Details

Abrasive Grit
24
Abrasive Material
Zirconia Alumina
Abrasive Wheel Type
Type 1
Series
BlueFire RightCut
Application
Ferrous Metal, Stainless, Steel
Diamond Knockout
No
Item
Abrasive Cut-Off Wheel
Max. RPM
12,225 RPM
Grit
24
Connector Type
Unthreaded Hole
Wheel Type
Type 1
Maximum Operating Speed
12,225 RPM

Description

Abrasive Cut-Off Wheel, Abrasive Material Zirconia Alumina, Grit 24, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 5 in, Overall Thickness 0.0469 in, Series BlueFire RightCut, Wheel Type Type 1, Maximum Operating Speed 12,225 RPM, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.