Zoro Homepage

Abrasive Cut-Off Wheel, Type 1, 2 in Dia, 0.035 in Thick, 3/8 in Arbor Hole Size, Aluminum Oxide

  • Mfr # 66243411394

  • Zoro # G0319277


product price: $4.29
/ea

Key Features

Wheel Type
Type 1
Overall Diameter
2 in
Overall Thickness
0.035 in
Connector Size
3/8 in
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66243411394
Zoro #
G0319277
UPC #
662434113949
Country of Origin
United States

Dimensions

Overall Diameter
2 in
Overall Thickness
0.035 in
Connector Size
3/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
60
Primary Material Application
Stainless Steel, Steel
Abrasive Material
Aluminum Oxide
Series
Gemini
Maximum Operating Speed
30,560 RPM
Specification
GEMINI
Application
Ferrous Metal, Gray Iron, Stainless
Diamond Knockout
No
Compatible Tool Type
Cut-Off Tool, Die Grinder
Connector Type
Unthreaded Hole
Reinforced Status
Reinforced
Primary Material Applicationn
Stainless Steel, Steel

Description

Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 3/8 in, Connector Type Unthreaded Hole, Overall Diameter 2 in, Overall Thickness 0.035 in, Compatible Tool Type Cut-Off Tool, Die Grinder, Primary Material Application Stainless Steel, Steel, Series Gemini, Wheel Type Type 1, Maximum Operating Speed 30,560 RPM, Reinforced Status Reinforced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.