Zoro Homepage
This item is Discontinued.
Norton Abrasives CutOff Wheel, Gemini Asphalt, 14"x3/16"x1" 70184680324

CutOff Wheel, Gemini Asphalt, 14"x3/16"x1" (Discontinued)

  • Mfr # 70184680324
  • Zoro # G7521175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70184680324
Zoro #
G7521175
UPC #
701846803243
Country of Origin
China

Dimensions

Abrasive Wheel Diameter
14 in
Arbor Hole Size
1 in
Diameter
14 in
Thickness
0.1875 in
Overall Thickness
0.1875 in
Connector Size
1 in
Overall Diameter
14 in

Details

Abrasive Grit
24
Abrasive Material
Silicon Carbide
Abrasive Wheel Type
Type 1
Series
Asphalt High Speed
Application
Aluminum, Concrete Masonry Asphalt, Ferrous Metal, Nonferrous Materials
Item
Abrasive Cut-Off Wheel
Diamond Knockout
No
Max. RPM
4,370 RPM
Grit
24
Primary Material Applicationn
Asphalt
Connector Type
Unthreaded Hole
Maximum Operating Speed
4,365 RPM
Wheel Type
Type 1
Compatible Tool Type
Walk-Behind Concrete Saw

Description

Abrasive Cut-Off Wheel, Abrasive Material Silicon Carbide, Grit 24, Connector Size 1 in, Connector Type Unthreaded Hole, Overall Diameter 14 in, Overall Thickness 0.1875 in, Compatible Tool Type Walk-Behind Concrete Saw, Primary Material Applicationn Asphalt, Series Asphalt High Speed, Wheel Type Type 1, Maximum Operating Speed 4,365 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.