Abrasive Cut-Off Wheel, Type 1, 14 in Dia, 0.25 in Thick, 1 in Arbor Hole Size, Silicon Carbide (Discontinued)
- Mfr # 70184670533
- Zoro # G7494925
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70184670533
Zoro #
G7494925
UPC #
701846705332
Country of Origin
China
Dimensions
Overall Diameter
14 in
Overall Thickness
0.25 in
Connector Size
1 in
Abrasive Wheel Diameter
14 in
Thickness
0.25 in
Arbor Hole Size
1 in
Diameter
14 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
24
Primary Material Application
Concrete
Abrasive Material
Silicon Carbide
Series
Concrete High Speed
Maximum Operating Speed
4,365 RPM
Application
Aluminum, Concrete Masonry Asphalt, Ferrous Metal, Nonferrous Materials
Abrasive Wheel Type
Type 1
Abrasive Grit
24
Max. RPM
4,370 RPM
Diamond Knockout
No
Compatible Tool Type
Walk-Behind Concrete Saw
Connector Type
Unthreaded Hole
Primary Material Applicationn
Concrete
Description
Abrasive Cut-Off Wheel, Abrasive Material Silicon Carbide, Grit 24, Connector Size 1 in, Connector Type Unthreaded Hole, Overall Diameter 14 in, Overall Thickness 0.25 in, Compatible Tool Type Walk-Behind Concrete Saw, Primary Material Application Concrete, Series Concrete High Speed, Wheel Type Type 1, Maximum Operating Speed 4,365 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.