Zoro Homepage

Abrasive Cut-Off Wheel, Type 1, 16 in Dia, 0.125 in Thick, 1 in, 20 mm Arbor Hole Size, 36 Grit

  • Mfr # 70184623029

  • Zoro # G3606041


product price: $22.45
/ea

Key Features

Wheel Type
Type 1
Overall Diameter
16 in
Overall Thickness
0.125 in
Connector Size
1 in, 20 mm
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70184623029
Zoro #
G3606041
UPC #
701846230292
Country of Origin
China

Dimensions

Overall Diameter
16 in
Overall Thickness
0.125 in
Connector Size
1 in, 20 mm

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
36
Primary Material Application
Concrete
Abrasive Material
Silicon Carbide
Series
Gemini Concrete
Maximum Operating Speed
3,850 RPM
Specification
GEMINI
Application
Asphalt, Concrete, Masonry
Diamond Knockout
No
Compatible Tool Type
Handheld Concrete Saw, High-Speed Electric Saw, High-Speed Gas Saw, Walk-Behind Concrete Saw
Connector Type
Unthreaded Hole
Reinforced Status
2-Layer Reinforced
Primary Material Applicationn
Concrete

Description

Abrasive Cut-Off Wheel, Abrasive Material Silicon Carbide, Grit 36, Connector Size 1 in, 20 mm, Connector Type Unthreaded Hole, Overall Diameter 16 in, Overall Thickness 0.125 in, Compatible Tool Type Handheld Concrete Saw, High-Speed Electric Saw, High-Speed Gas Saw, Walk-Behind Concrete Saw, Primary Material Application Concrete, Series Gemini Concrete, Wheel Type Type 1, Maximum Operating Speed 3,850 RPM, Reinforced Status 2-Layer Reinforced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.