Abrasive Cut-Off Wheel, Type 1, 8 in Dia, 0.125 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide

  • Mfr # 07660789096

  • Zoro # G7569922


product price:  $5.89
/ea

Key Features

Wheel Type
Type 1
Overall Diameter
8 in
Overall Thickness
0.125 in
Connector Size
5/8 in
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07660789096
Zoro #
G7569922
UPC #
076607890962
Country of Origin
China

Dimensions

Overall Diameter
8 in
Overall Thickness
0.125 in
Connector Size
5/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
24
Primary Material Application
Steel
Abrasive Material
Aluminum Oxide
Series
Metal
Maximum Operating Speed
7,640 RPM
Specification
METAL
Application
Ferrous Metal, Gray Iron, Stainless
Diamond Knockout
Yes
Reinforced Status
Reinforced
Connector Type
Diamond Knockout
Compatible Tool Type
Circular Saw
Primary Material Applicationn
Steel

Description

Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 24, Connector Size 5/8 in, Connector Type Diamond Knockout, Overall Diameter 8 in, Overall Thickness 0.125 in, Compatible Tool Type Circular Saw, Primary Material Application Steel, Series Metal, Wheel Type Type 1, Maximum Operating Speed 7,640 RPM, Reinforced Status Reinforced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products