Zoro Homepage

Abrasive Cut-Off Wheel, Type 1, 8 in Dia, 0.125 in Thick, 5/8 in Arbor Hole Size, Silicon Carbide

  • Mfr # 07660789086

  • Zoro # G7602506


product price: $6.15
/ea

Key Features

Wheel Type
Type 1
Overall Diameter
8 in
Overall Thickness
0.125 in
Connector Size
5/8 in
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07660789086
Zoro #
G7602506
UPC #
076607890863
Country of Origin
China

Dimensions

Overall Diameter
8 in
Overall Thickness
0.125 in
Connector Size
5/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
24
Primary Material Application
Masonry
Abrasive Material
Silicon Carbide
Series
Masonry
Maximum Operating Speed
7,640 RPM
Specification
NORTON MASONRY
Diamond Knockout
Yes
Application
Asphalt, Concrete, Masonry
Compatible Tool Type
Circular Saw
Reinforced Status
Reinforced
Connector Type
Diamond Knockout
Primary Material Applicationn
Masonry

Description

Abrasive Cut-Off Wheel, Abrasive Material Silicon Carbide, Grit 24, Connector Size 5/8 in, Connector Type Diamond Knockout, Overall Diameter 8 in, Overall Thickness 0.125 in, Compatible Tool Type Circular Saw, Primary Material Application Masonry, Series Masonry, Wheel Type Type 1, Maximum Operating Speed 7,640 RPM, Reinforced Status Reinforced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.