This item is Discontinued.

Norton Abrasives CutOff Wheel, NorZon, 4-1/2"x.045"x7/8" 66252830730

CutOff Wheel, NorZon, 4-1/2"x.045"x7/8" (Discontinued)

  • Mfr # 66252830730
  • Zoro # G1540104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252830730
Zoro #
G1540104
UPC #
662528307308
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
4 1/2 in
Arbor Hole Size
7/8 in
Diameter
4-1/2 in
Thickness
0.045 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Overall Diameter
4 1/2 in

Details

Abrasive Grit
36
Abrasive Material
Ceramic
Abrasive Wheel Type
Type 1
Series
NorZon Plus RightCut
Application
Ferrous Metal, Gray Iron, Stainless, Aluminum
Max. RPM
13,580
Item
Abrasive Cut-Off Wheel
Diamond Knockout
No
For Use With
Right Angle Grinders
Wheel Type
Type 1
Maximum Operating Speed
13,580 RPM
Connector Type
Unthreaded Hole

Description

Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Grit 36, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 1/2 in, Overall Thickness 0.045 in, Series NorZon Plus RightCut, Wheel Type Type 1, Maximum Operating Speed 13,580 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.