This item is Discontinued.

Norton Abrasives CutOff Whl, 3"x1/16"x3/8", PK5 07660747767

CutOff Whl, 3"x1/16"x3/8", PK5 (Discontinued)

  • Mfr # 07660747767
  • Zoro # G7536532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07660747767
Zoro #
G7536532
UPC #
076607477675
Country of Origin
China

Dimensions

Abrasive Wheel Diameter
3"
Arbor Hole Size
3/8"
Diameter
3"
Thickness
1/16"
Connector Size
3/8 in
Overall Thickness
0.0625 in
Overall Diameter
3 in

Details

Abrasive Grit
36
Abrasive Material
Aluminum Oxide
Abrasive Wheel Type
Type 1
Series
Metal
Diamond Knockout
No
Max. RPM
25,465
Application
Ferrous Metal, Gray Iron, Stainless, Aluminum
Item
Abrasive Cut-Off Wheel
Maximum Operating Speed
25,645 RPM
Wheel Type
Type 1
Connector Type
Unthreaded Hole

Description

Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 36, Connector Size 3/8 in, Connector Type Unthreaded Hole, Overall Diameter 3 in, Overall Thickness 0.0625 in, Series Metal, Wheel Type Type 1, Maximum Operating Speed 25,645 RPM, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.