Zoro Homepage
This item is Discontinued.
Norton Abrasives CutOff Whl, 4"x1/8"x3/8", 19100rpm 66243522505

CutOff Whl, 4"x1/8"x3/8", 19100rpm (Discontinued)

  • Mfr # 66243522505
  • Zoro # G7524763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66243522505
Zoro #
G7524763
UPC #
662435225054
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
4 in
Arbor Hole Size
3/8 in
Diameter
4 in
Thickness
0.125 in
Overall Diameter
4 in
Overall Thickness
0.125 in
Connector Size
3/8 in

Details

Abrasive Grit
36
Abrasive Material
Aluminum Oxide
Abrasive Wheel Type
Type 1
Series
57A
Item
Abrasive Cut-Off Wheel
Application
Ferrous Metal, Gray Iron, Stainless
Max. RPM
19,100 RPM
Diamond Knockout
No
Maximum Operating Speed
19,100 RPM
Primary Material Applicationn
Stainless Steel
Wheel Type
Type 1
Connector Type
Unthreaded Hole

Description

Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 36, Connector Size 3/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 in, Overall Thickness 0.125 in, Primary Material Applicationn Stainless Steel, Series 57A, Wheel Type Type 1, Specification 57A364-TB25N, Maximum Operating Speed 19,100 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.