Zoro Homepage

Abrasive Cut-Off Wheel, Type 1, 7 in Dia, 0.0625 in Thick, 1/2 in Arbor Hole Size, Aluminum Oxide

  • Mfr # 66252922672

  • Zoro # G2284274


product price: $22.59
/ea

Key Features

Wheel Type
Type 1
Overall Diameter
7 in
Overall Thickness
0.0625 in
Connector Size
1/2 in
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252922672
Zoro #
G2284274
UPC #
662529226721
Country of Origin
United States

Dimensions

Overall Diameter
7 in
Overall Thickness
0.0625 in
Connector Size
1/2 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
60
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium
Abrasive Material
Aluminum Oxide
Series
B 57A
Maximum Operating Speed
6,550 RPM
Specification
57A60-O8B
Application
Aluminum, Ferrous Metal, Gray Iron, Stainless
Diamond Knockout
No
Bond Type
Resin
Compatible Tool Type
Chop Saw
Connector Type
Unthreaded Hole
Reinforced Status
Non-Reinforced
Primary Material Applicationn
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium

Description

Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 1/2 in, Connector Type Unthreaded Hole, Overall Diameter 7 in, Overall Thickness 0.0625 in, Compatible Tool Type Chop Saw, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Series B 57A, Wheel Type Type 1, Specification 57A60-O8B, Maximum Operating Speed 6,550 RPM, Reinforced Status Non-Reinforced, Bond Type Resin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.