Zoro Homepage

Abrasive Cut-Off Wheel, Type 1, 7 in Dia, 0.035 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide

  • Mfr # 66252938787

  • Zoro # G0766351


product price: $24.15
/ea

Key Features

Wheel Type
Type 1
Overall Diameter
7 in
Overall Thickness
0.035 in
Connector Size
5/8 in
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252938787
Zoro #
G0766351
UPC #
662529387873
Country of Origin
United States

Dimensions

Overall Diameter
7 in
Overall Thickness
0.035 in
Connector Size
5/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
60
Primary Material Application
Cast Iron, Steel, Tool Steel
Abrasive Material
Aluminum Oxide
Series
OBNA2
Maximum Operating Speed
8,730 RPM
Specification
A60-OBNA2
Diamond Knockout
No
Application
Aluminum, Ferrous Metal, Gray Iron, Stainless
Bond Type
Resin
Reinforced Status
Reinforced
Connector Type
Unthreaded Hole
Compatible Tool Type
Chop Saw
Primary Material Applicationn
Cast Iron, Steel, Tool Steel

Description

Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 5/8 in, Connector Type Unthreaded Hole, Overall Diameter 7 in, Overall Thickness 0.035 in, Compatible Tool Type Chop Saw, Primary Material Application Cast Iron, Steel, Tool Steel, Series OBNA2, Wheel Type Type 1, Specification A60-OBNA2, Maximum Operating Speed 8,730 RPM, Reinforced Status Reinforced, Bond Type Resin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.