Zoro Homepage

Abrasive Cut-Off Wheel, Type 1, 14 in Dia, 0.0938 in Thick, 1 in Arbor Hole Size, Aluminum Oxide

  • Mfr # 66252835554

  • Zoro # G7583107


product price: $8.15
/ea

Key Features

Wheel Type
Type 1
Overall Diameter
14 in
Overall Thickness
0.0938 in
Connector Size
1 in
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252835554
Zoro #
G7583107
UPC #
662528355545
Country of Origin
India

Dimensions

Overall Diameter
14 in
Overall Thickness
0.0938 in
Connector Size
1 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
36
Primary Material Application
Stainless Steel, Steel
Abrasive Material
Aluminum Oxide
Series
Gemini Fast Cut
Maximum Operating Speed
4,365 RPM
Specification
GEMINI FAST CUT
Diamond Knockout
No
Application
Aluminum, Ferrous Metal, Gray Iron, Stainless
Connector Type
Unthreaded Hole
Compatible Tool Type
Chop Saw
Reinforced Status
2-Layer Reinforced
Primary Material Applicationn
Stainless Steel, Steel

Description

Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 36, Connector Size 1 in, Connector Type Unthreaded Hole, Overall Diameter 14 in, Overall Thickness 0.0938 in, Compatible Tool Type Chop Saw, Primary Material Application Stainless Steel, Steel, Series Gemini Fast Cut, Wheel Type Type 1, Maximum Operating Speed 4,365 RPM, Reinforced Status 2-Layer Reinforced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.