Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abrasive Cut-Off Wheel, Type 1, 2 in Dia, 0.125 in Thick, 1/4 in Arbor Hole Size, Aluminum Oxide

  • Mfr # 66243411402

  • Zoro # G7553883


product price: $4.99
/ea

Key Features

Wheel Type
Type 1
Overall Diameter
2 in
Overall Thickness
0.125 in
Connector Size
1/4 in
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66243411402
Zoro #
G7553883
UPC #
662434114021
Country of Origin
Poland

Dimensions

Overall Diameter
2 in
Overall Thickness
0.125 in
Connector Size
1/4 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
36
Primary Material Application
Stainless Steel, Steel
Abrasive Material
Aluminum Oxide
Series
Gemini
Maximum Operating Speed
30,560 RPM
Specification
GEMINI
Diamond Knockout
No
Application
Ferrous Metal, Gray Iron, Stainless
Connector Type
Unthreaded Hole
Reinforced Status
Reinforced
Compatible Tool Type
Cut-Off Tool, Die Grinder
Primary Material Applicationn
Stainless Steel, Steel

Description

Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 36, Connector Size 1/4 in, Connector Type Unthreaded Hole, Overall Diameter 2 in, Overall Thickness 0.125 in, Compatible Tool Type Cut-Off Tool, Die Grinder, Primary Material Application Stainless Steel, Steel, Series Gemini, Wheel Type Type 1, Maximum Operating Speed 30,560 RPM, Reinforced Status Reinforced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products