Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Norton Abrasives CutOff Whl, Gemini, 6"x3/32"x7/8", 10185rpm 66252832487

CutOff Whl, Gemini, 6"x3/32"x7/8", 10185rpm (Discontinued)

  • Mfr # 66252832487
  • Zoro # G7545526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252832487
Zoro #
G7545526
UPC #
662528324879
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
6 in
Arbor Hole Size
7/8 in
Diameter
6 in
Thickness
0.0937 in
Overall Thickness
0.0937 in
Connector Size
7/8 in
Overall Diameter
6 in

Details

Abrasive Grit
30
Abrasive Material
Aluminum Oxide
Abrasive Wheel Type
Type 1
Series
Gemini Contaminant Free
Application
Aluminum, Contaminate Free, Ferrous Metal, Gray Iron, Pipeline, Stainless
Diamond Knockout
No
Item
Abrasive Cut-Off Wheel
Max. RPM
10,185 RPM
Primary Material Applicationn
Aluminum, Stainless Steel
Connector Type
Unthreaded Hole
Maximum Operating Speed
10,185 RPM
Wheel Type
Type 1

Description

Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 30, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 6 in, Overall Thickness 0.0937 in, Primary Material Applicationn Aluminum, Stainless Steel, Series Gemini Stainless Steel, Wheel Type Type 1, Maximum Operating Speed 10,185 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.