Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Norton Abrasives CutOff Whl, Gemini, 7"x1/16"x5/8", 8730rpm 66252905957

CutOff Whl, Gemini, 7"x1/16"x5/8", 8730rpm (Discontinued)

  • Mfr # 66252905957
  • Zoro # G7477854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252905957
Zoro #
G7477854
UPC #
662529059572
Country of Origin
Multiple

Dimensions

Abrasive Wheel Diameter
7 in
Arbor Hole Size
5/8 in
Diameter
7 in
Thickness
0.0625 in
Overall Thickness
0.0625 in
Overall Diameter
7 in
Connector Size
5/8 in

Details

Abrasive Grit
36
Abrasive Material
Aluminum Oxide
Abrasive Wheel Type
Type 1
Series
Gemini
Max. RPM
8,730 RPM
Item
Abrasive Cut-Off Wheel
Application
Ferrous Metal, Gray Iron, Stainless
Diamond Knockout
No
Grit
36
Wheel Type
Type 1
Connector Type
Unthreaded Hole
Compatible Tool Type
Angle Grinder
Maximum Operating Speed
8,730 RPM
Primary Material Applicationn
Stainless Steel, Steel

Description

Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 36, Connector Size 5/8 in, Connector Type Unthreaded Hole, Overall Diameter 7 in, Overall Thickness 0.0625 in, Compatible Tool Type Angle Grinder, Primary Material Applicationn Stainless Steel, Steel, Series Gemini, Wheel Type Type 1, Maximum Operating Speed 8,730 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.