CutOff Whl, Gemini Asphalt, 12"x.125"x20mm (Discontinued)
- Mfr # 70184670243
- Zoro # G3696594
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70184670243
Zoro #
G3696594
UPC #
701846702430
Country of Origin
China
Dimensions
Abrasive Wheel Diameter
12 in
Arbor Hole Size
1"
Diameter
12 in
Thickness
0.125 in
Overall Thickness
0.125 in
Overall Diameter
12 in
Connector Size
20 mm
Details
Abrasive Grit
24
Abrasive Material
Silicon Carbide
Abrasive Wheel Type
Type 1
Series
Gemini Asphalt
Diamond Knockout
No
Application
Aluminum, Concrete Masonry Asphalt, Ferrous Metal, Nonferrous Materials
Item
Abrasive Cut-Off Wheel
Max. RPM
6,360 RPM
Grit
24
For Use With
Gas and Electric Portable Saws
Maximum Operating Speed
6,360 RPM
Connector Type
Unthreaded Hole
Wheel Type
Type 1
Description
Abrasive Cut-Off Wheel, Abrasive Material Silicon Carbide, Grit 24, Connector Size 20 mm, Connector Type Unthreaded Hole, Overall Diameter 12 in, Overall Thickness 0.125 in, Series Gemini Asphalt, Wheel Type Type 1, Maximum Operating Speed 6,360 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.