Abrasive Cut-Off Wheel, Type 1, 14 in Dia, 0.125 in Thick, 1 in, 20 mm Arbor Hole Size, 24 Grit

  • Mfr # 66252837842

  • Zoro # G3746513


product price:  $12.99
/ea

Key Features

Wheel Type
Type 1
Overall Diameter
14 in
Overall Thickness
0.125 in
Connector Size
1 in, 20 mm
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66252837842
Zoro #
G3746513
UPC #
662528378421
Country of Origin
China

Dimensions

Overall Diameter
14 in
Overall Thickness
0.125 in
Connector Size
1 in, 20 mm

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
24
Primary Material Application
Concrete
Abrasive Material
Silicon Carbide
Series
Gemini Concrete
Maximum Operating Speed
5,400 RPM
Specification
HIGH SPEED BLADE METAL
Diamond Knockout
No
Application
Aluminum, Concrete Masonry Asphalt, Ferrous Metal, Nonferrous Materials
Compatible Tool Type
Handheld Concrete Saw, High-Speed Electric Saw, High-Speed Gas Saw, Walk-Behind Concrete Saw
Connector Type
Unthreaded Hole
Reinforced Status
2-Layer Reinforced
Primary Material Applicationn
Concrete

Description

Abrasive Cut-Off Wheel, Abrasive Material Silicon Carbide, Grit 24, Connector Size 1 in, 20 mm, Connector Type Unthreaded Hole, Overall Diameter 14 in, Overall Thickness 0.125 in, Compatible Tool Type Handheld Concrete Saw, High-Speed Electric Saw, High-Speed Gas Saw, Walk-Behind Concrete Saw, Primary Material Application Concrete, Series Gemini Concrete, Wheel Type Type 1, Maximum Operating Speed 5,400 RPM, Reinforced Status 2-Layer Reinforced

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products