Zoro Homepage
This item is Discontinued.
Norton Abrasives CutOff Whl, Gemini LongLife, 3"x.035"x3/8" 66243537271

CutOff Whl, Gemini LongLife, 3"x.035"x3/8" (Discontinued)

  • Mfr # 66243537271
  • Zoro # G7520502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66243537271
Zoro #
G7520502
UPC #
662435372710
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
3 in
Arbor Hole Size
3/8 in
Diameter
3 in
Thickness
0.035 in
Overall Thickness
0.035 in
Connector Size
3/8 in
Overall Diameter
3 in

Details

Abrasive Grit
60
Abrasive Material
Aluminum Oxide
Abrasive Wheel Type
Type 1
Series
Gemini Long Life
Item
Abrasive Cut-Off Wheel
Application
Ferrous Metal, Gray Iron, Stainless
Max. RPM
25,465 RPM
Diamond Knockout
No
Wheel Type
Type 1
Maximum Operating Speed
25,465 RPM
Primary Material Applicationn
Stainless Steel
Connector Type
Unthreaded Hole

Description

Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 3/8 in, Connector Type Unthreaded Hole, Overall Diameter 3 in, Overall Thickness 0.035 in, Primary Material Applicationn Stainless Steel, Series Gemini Long Life, Wheel Type Type 1, Maximum Operating Speed 25,465 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.