Zoro Homepage

Cylinder Grinding Wheel, 6Dia, SC, 120G, PK5

  • Mfr # 66252838193

  • Zoro # G0400346


product price: $694.99
/pk 5, $139.00/ea
Free Shipping & Returns

Key Features

Thickness
1 in
Abrasive Material
Silicon Carbide
Max. RPM
3,600 RPM
Wheel Type
Type 2
Specification
39C120-IVK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252838193
Zoro #
G0400346
UPC #
662528381933
Country of Origin
Mexico

Dimensions

Thickness
1 in
Arbor Size
4"
Rim Thickness
1"
Diameter
6"

Details

Item
Cylinder Grinding Wheel
Abrasive Material
Silicon Carbide
Max. RPM
3,600 RPM
Wheel Type
Type 2
Specification
39C120-IVK
Grit
120
Bond Type
Vitrified
Color
Green

Description

Silicon Carbide, Specification 39C120-IVK, Wheel Type Type 2, Bond Type Vitrified, Color Green, Item Cylinder Grinding Wheel, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.