Depressed Center Wheels, Type 27, 9 in Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina (Discontinued)
- Mfr # 66252843189
- Zoro # G4521352
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66252843189
Zoro #
G4521352
UPC #
662528431898
Country of Origin
United States
Dimensions
Abrasive Wheel Diameter
9 in
Thickness
1/4"
Arbor Hole Size
5/8"-11
Diameter
9"
Arbor Size
5/8"-11
Connector Size
5/8"-11
Overall Thickness
0.25 in
Overall Diameter
5 in
Details
Item
Depressed Center Wheels
Abrasive Wheel Type
Type 27
Abrasive Material
Zirconia Alumina
Abrasive Grit
24
Max. RPM
6600
Series
BlueFire Fast Cut/INOX
Grade
Extra Coarse
Application
Ferrous Metal, Gray Iron, Stainless, Contaminate Free
Grit
24
Connector Type
Threaded Hole
Maximum Operating Speed
12,225 RPM
Wheel Type
Type 27
Primary Material Applicationn
Cast Iron, Stainless Steel
Description
Depressed Center Wheels, Abrasive Material Zirconia Alumina, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 5 in, Overall Thickness 0.25 in, Primary Material Applicationn Cast Iron, Stainless Steel, Series BlueFire Fast Cut/INOX, Wheel Type Type 27, Maximum Operating Speed 12,225 RPM, Grade Extra Coarse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.