Depressed Center Wheels, Type 27, 7 in Dia, 1/8" Thick, 7/8" Arbor Hole Size, Ceramic (Discontinued)
- Mfr # 66252912624
- Zoro # G5374065
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66252912624
Zoro #
G5374065
UPC #
662529126243
Country of Origin
United States
Dimensions
Abrasive Wheel Diameter
7 in
Thickness
1/8"
Arbor Hole Size
7/8"
Diameter
7"
Arbor Size
7/8"
Overall Diameter
7 in
Connector Size
7/8 in
Overall Thickness
0.125 in
Details
Item
Depressed Center Wheels
Abrasive Wheel Type
Type 27
Abrasive Material
Ceramic
Abrasive Grit
24
Max. RPM
8600
Series
Norzon Plus
Application
Ferrous Metal, Gray Iron, Stainless
Grade
Extra Coarse
Connector Type
Unthreaded Hole
Primary Material Applicationn
Cast Iron, Stainless Steel
Grit
24
Maximum Operating Speed
8,600 RPM
Wheel Type
Type 27
Description
Depressed Center Wheels, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 7 in, Overall Thickness 0.125 in, Primary Material Applicationn Cast Iron, Stainless Steel, Series NorZon Plus, Wheel Type Type 27, Maximum Operating Speed 8,600 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.