This item is Discontinued.

Norton Abrasives Depressed Center Wheels, Type 28, 9 in Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide 66253049081

Depressed Center Wheels, Type 28, 9 in Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (Discontinued)

  • Mfr # 66253049081
  • Zoro # G0408877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253049081
Zoro #
G0408877
UPC #
662530490814
Country of Origin
Unknown

Dimensions

Abrasive Wheel Diameter
9 in
Thickness
1/4"
Arbor Hole Size
7/8"
Arbor Size
7/8"
Diameter
9"
Overall Thickness
0.25 in
Connector Size
7/8 in

Details

Item
Depressed Center Wheels
Abrasive Wheel Type
Type 28
Abrasive Material
Aluminum Oxide
Abrasive Grit
24
Max. RPM
6600
Series
Gemini
Grade
Extra Coarse
Application
Ferrous Metal, Gray Iron, Stainless
Grit
24
Connector Type
Unthreaded Hole
Maximum Operating Speed
600 RPM
Primary Material Applicationn
Cast Iron, Stainless Steel
Wheel Type
Type 28

Description

Depressed Center Wheels, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Thickness 0.25 in, Primary Material Applicationn Cast Iron, Stainless Steel, Series Gemini, Wheel Type Type 28, Maximum Operating Speed 600 RPM, Grade Extra Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.