Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size (Discontinued)
- Mfr # 66252830425
- Zoro # G3785789
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66252830425
Zoro #
G3785789
UPC #
662528304253
Country of Origin
Thailand
Dimensions
Abrasive Wheel Diameter
4 1/2 in
Thickness
0.125 in
Arbor Hole Size
7/8 in
Arbor Size
7/8 in
Diameter
4 1/2 in
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Overall Thickness
0.125 in
Details
Item
Depressed Center Wheels
Abrasive Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Abrasive Grit
60
Max. RPM
12,000 RPM
Series
Gemini
Application
Cutting, Grinding
Grade
Medium
Grit
60
Maximum Operating Speed
12,000 RPM
Connector Type
Unthreaded Hole
Wheel Type
Type 27
Description
Depressed Center Wheels, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 4 1/2 in, Overall Thickness 0.125 in, Series Gemini, Wheel Type Type 27, Maximum Operating Speed 12,000 RPM, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.