Non-Woven Depressed Center Disc, Type 27, 4 1/2 in Dia, 1/2 in Thick, 5/8"-11 Arbor Hole Size
Mfr # 66261023943
Zoro # G5359733
product price:Â $37.95
/eaKey Features
Wheel Type
Type 27
Overall Diameter
4 1/2 in
Overall Thickness
1/2 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66261023943
Zoro #
G5359733
UPC #
662610239432
Country of Origin
Mexico
Dimensions
Overall Diameter
4 1/2 in
Overall Thickness
1/2 in
Connector Size
5/8"-11
Details
Item
Non-Woven Depressed Center Disc
Wheel Type
Type 27
Connector Type
Threaded Hole
Abrasive Material
Silicon Carbide
Grade
Fine
Series
Rapid Blend NEX
Maximum Operating Speed
12,000 RPM
Application
Deburring and Finishing
Backing Plate Material
Fiberglass
Abrasive Type
Non-Woven
Description
Non-Woven Depressed Center Disc, Abrasive Material Silicon Carbide, Grade Fine, Overall Diameter 4 1/2 in, Series Rapid Blend NEX, Maximum Operating Speed 12,000 RPM, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Abrasive Type Non-Woven, Backing Plate Material Fiberglass, Disc Shape Type Type 27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.