Depressed Center Wheels, Type 27, 5 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (Discontinued)
- Mfr # 66252841910
- Zoro # G4979807
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66252841910
Zoro #
G4979807
UPC #
662528419100
Country of Origin
United States
Dimensions
Overall Diameter
5 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Arbor Hole Size
7/8 in
Arbor Size
7/8 in
Abrasive Wheel Diameter
5 in
Thickness
0.045 in
Diameter
5 in
Details
Item
Depressed Center Cut-Off Wheel
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Grit
24
Series
Gemini RightCut ALU
Maximum Operating Speed
12,225 RPM
Max. RPM
12,225 RPM
Abrasive Wheel Type
Type 27
Application
Aluminum, Ferrous Metal, Gray Iron, Stainless
Abrasive Grit
24
Compatible Tool Type
Angle Grinder
Primary Material Applicationn
Aluminum, Stainless Steel, Steel
Description
Depressed Center Cut-Off Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 5 in, Overall Thickness 0.045 in, Primary Material Applicationn Aluminum, Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Gemini RightCut ALU, Wheel Type Type 27, Maximum Operating Speed 12,225 RPM, Grade Extra Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.