Non-Woven Depressed Center Disc, Type 27, 5 in Dia, 1 in Thick, 7/8 in Arbor Hole Size, Ceramic
Mfr # 66623303916
Zoro # G4438831
product price:Â $25.35
/eaKey Features
Wheel Type
Type 27
Overall Thickness
1 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66623303916
Zoro #
G4438831
UPC #
666233039165
Country of Origin
Mexico
Dimensions
Overall Diameter
5 in
Overall Thickness
1 in
Connector Size
7/8 in
Details
Item
Non-Woven Depressed Center Disc
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Abrasive Material
Ceramic
Grade
Extra Coarse
Grit
60
Series
Blaze Rapid Strip
Maximum Operating Speed
11,000 RPM
Application
Stripping & Blending Of Cast Iron, Steel, Aluminum, Fiberglass, Composite Materials, Heavy Scale Removal
Backing Plate Material
Fiberglass
Abrasive Type
Non-Woven
Description
Non-Woven Depressed Center Disc, Abrasive Material Ceramic, Grade Extra Coarse, Overall Diameter 5 in, Series Blaze Rapid Strip, Maximum Operating Speed 11,000 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Plate Material Fiberglass, Disc Shape Type Type 27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.