Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (Discontinued)
- Mfr # 66252940515
- Zoro # G5374302
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66252940515
Zoro #
G5374302
UPC #
662529405157
Country of Origin
United States
Dimensions
Abrasive Wheel Diameter
7 in
Thickness
0.25 in
Arbor Hole Size
5/8-11 in
Diameter
7 in
Arbor Size
5/8"-11
Overall Thickness
0.25 in
Overall Diameter
7 in
Connector Size
5/8"-11
Details
Item
Depressed Center Wheels
Abrasive Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Abrasive Grit
46
Max. RPM
8,600 RPM
Series
Gemini Aluminum
Grade
Coarse
Application
Aluminum, Ferrous Metal
Grit
46
Connector Type
Threaded Hole
Wheel Type
Type 27
Maximum Operating Speed
8,600 RPM
Primary Material Applicationn
Aluminum
Description
Depressed Center Wheels, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 46, Overall Diameter 7 in, Overall Thickness 0.25 in, Primary Material Applicationn Aluminum, Series Gemini Aluminum, Wheel Type Type 27, Maximum Operating Speed 8,600 RPM, Grade Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.