This item is Discontinued.

Norton Abrasives Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Zirconia Alumina 66252843239

This item is Discontinued.

Norton Abrasives

Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Zirconia Alumina (Discontinued)

Mfr # 66252843239
Zoro # G4521851
UPC # 662528432390
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66252843239
Zoro #
G4521851
UPC #
662528432390
Country of Origin
United States

Dimensions

Overall Diameter
9 in
Overall Thickness
0.25 in
Connector Size
7/8 in

Details

Item
Depressed Center Wheels
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Abrasive Material
Zirconia Alumina
Grade
Extra Coarse
Grit
24
Series
BlueFire Foundry
Maximum Operating Speed
6,600 RPM
Application
Ferrous Metal, Gray Iron, Nonferrous Materials, Stainless
Primary Material Applicationn
Aluminum, Brass, Bronze, Copper, Cast Iron, Stainless Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Cast Iron, Stainless Steel

Description

Depressed Center Wheels, Abrasive Material Zirconia Alumina, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 9 in, Overall Thickness 0.25 in, Primary Material Application Aluminum, Brass, Bronze, Copper, Cast Iron, Stainless Steel, Series BlueFire Foundry, Wheel Type Type 27, Maximum Operating Speed 6,600 RPM, Grade Extra Coarse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.