Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (Discontinued)
- Mfr # 07660775940
- Zoro # G0101398
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07660775940
Zoro #
G0101398
UPC #
076607759405
Country of Origin
China
Dimensions
Abrasive Wheel Diameter
7 in
Thickness
0.25 in
Arbor Hole Size
5/8"-11
Arbor Size
5/8"-11
Diameter
7 in
Overall Diameter
7 in
Connector Size
5/8"-11
Overall Thickness
0.25 in
Details
Item
Depressed Center Wheels
Abrasive Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Abrasive Grit
24
Series
Norton Metal
Application
Ferrous Metal
Grade
Extra Coarse
Connector Type
Threaded Hole
Wheel Type
Type 27
Grit
24
Description
Depressed Center Wheels, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 7 in, Overall Thickness 0.25 in, Series Norton Metal, Wheel Type Type 27, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.