Depressed Center Wheels, Type 27, 4 in Dia, 1/4" Thick, 5/8" Arbor Hole Size, Silicon Carbide (Discontinued)
- Mfr # 66252842010
- Zoro # G5373435
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66252842010
Zoro #
G5373435
UPC #
662528420106
Country of Origin
United States
Dimensions
Abrasive Wheel Diameter
4 in
Thickness
1/4"
Arbor Hole Size
5/8"
Diameter
4"
Arbor Size
5/8"
Connector Size
5/8 in
Overall Diameter
5 in
Overall Thickness
0.25 in
Details
Item
Depressed Center Grinding Wheel
Abrasive Wheel Type
Type 27
Abrasive Material
Silicon Carbide
Abrasive Grit
24
Max. RPM
15,280
Series
Z24R
Application
Nonferrous Materials, Concrete Masonry Asphalt
Grade
Extra Coarse
Maximum Operating Speed
12,225 RPM
Compatible Tool Type
Angle Grinder
Primary Material Applicationn
Stainless Steel, Steel
Connector Type
Unthreaded Hole
Grit
24
Wheel Type
Type 27
Description
Depressed Center Grinding Wheel, Abrasive Material Silicon Carbide, Connector Size 5/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 5 in, Overall Thickness 0.25 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Z24R, Wheel Type Type 27, Maximum Operating Speed 12,225 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.