Depressed Center Wheels, Type 27, 4 in Dia, 0.25 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide (Discontinued)
- Mfr # 66252842020
- Zoro # G5373916
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66252842020
Zoro #
G5373916
UPC #
662528420205
Country of Origin
United States
Dimensions
Abrasive Wheel Diameter
4 in
Thickness
0.25 in
Arbor Hole Size
5/8 in
Diameter
4 in
Arbor Size
5/8 in
Overall Diameter
4 in
Connector Size
5/8 in
Overall Thickness
0.25 in
Details
Item
Depressed Center Wheels
Abrasive Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Abrasive Grit
24
Max. RPM
15,280 RPM
Series
Gemini Fast Cut
Application
Ferrous Metal, Gray Iron, Stainless
Grade
Extra Coarse
Grit
24
Connector Type
Unthreaded Hole
Maximum Operating Speed
15,280 RPM
Wheel Type
Type 27
Primary Material Applicationn
Cast Iron, Stainless Steel
Description
Depressed Center Wheels, Abrasive Material Aluminum Oxide, Connector Size 5/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 4 in, Overall Thickness 0.25 in, Primary Material Applicationn Cast Iron, Stainless Steel, Series Gemini Fast Cut, Wheel Type Type 27, Maximum Operating Speed 15,280 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.