Depressed Center Wheels, Type 27, 7 in Dia, 1/8" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (Discontinued)
- Mfr # 66252939028
- Zoro # G5374074
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66252939028
Zoro #
G5374074
UPC #
662529390286
Country of Origin
Thailand
Dimensions
Abrasive Wheel Diameter
7 in
Thickness
1/8"
Arbor Hole Size
7/8"
Arbor Size
7/8"
Diameter
7"
Overall Thickness
0.25 in
Overall Diameter
7 in
Connector Size
7/8 in
Details
Item
Depressed Center Wheels
Abrasive Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Abrasive Grit
36
Max. RPM
8600
Series
Gemini Flexible
Grade
Extra Coarse
Application
Ferrous Metal, Gray Iron, Stainless
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Primary Material Applicationn
Cast Iron, Stainless Steel
Grit
36
Maximum Operating Speed
8,600 RPM
Description
Depressed Center Wheels, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 36, Overall Diameter 7 in, Overall Thickness 0.25 in, Primary Material Applicationn Cast Iron, Stainless Steel, Series Gemini Flexible, Wheel Type Type 27, Maximum Operating Speed 8,600 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.