Depressed Center Wheels, Type 27, 7 in Dia, 0.0938 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (Discontinued)
- Mfr # 66252914638
- Zoro # G5372096
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66252914638
Zoro #
G5372096
UPC #
662529146388
Country of Origin
United States
Dimensions
Abrasive Wheel Diameter
7 in
Thickness
0.0938 in
Arbor Hole Size
7/8 in
Arbor Size
7/8 in
Diameter
7 in
Overall Thickness
0.0938 in
Connector Size
7/8 in
Overall Diameter
7 in
Details
Item
Depressed Center Wheels
Abrasive Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Abrasive Grit
24
Max. RPM
8,600 RPM
Series
Gemini Stainless Steel
Application
Contaminate Free, Ferrous Metal, Gray Iron, Stainless
Grade
Extra Coarse
Primary Material Applicationn
Cast Iron, Stainless Steel
Maximum Operating Speed
8,600 RPM
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Grit
24
Description
Depressed Center Wheels, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 7 in, Overall Thickness 0.0938 in, Primary Material Applicationn Cast Iron, Stainless Steel, Series Gemini Stainless Steel, Wheel Type Type 27, Maximum Operating Speed 8,600 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.