Zoro Homepage

Diamond Dressing Tl, Multi Point, 1, 0.001"

  • Mfr # 66260195010

  • Zoro # G9319843


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Type
Multi Point
Carat
1
Dia. x Length
7/16 in x 1 in
Max. Tool Infeed
0.001 in
Size
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66260195010
Zoro #
G9319843
UPC #
662601950100
Country of Origin
United States

Dimensions

Dia. x Length
7/16 in x 1 in
Size
21 in
Compatible Wheel Diameter (Maximum)
21 in
Overall Length
1 3/16 in
Overall Diameter
7/16 in

Details

Item
Diamond Dressing Tool
Type
Multi Point
Carat
1
Max. Tool Infeed
0.001 in
Specification
BC60
Application
Straight Face Dressing
Product Type
Multi-Point
Diamond Quality
BC
Compatible Abrasive Material
Aluminum Oxide, Silicon Carbide
Tool Infeed (Maximum)
0.001 in
Included Tip Angle
15 Degrees
Carat Weight
1 carat

Description

Diamond Dressing Tool, Carat Weight 1 carat, Compatible Wheel Diameter (Maximum) 21 in, Included Tip Angle 15 Degrees , Overall Diameter 7/16 in, Overall Length 1 3/16 in, Compatible Abrasive Material Aluminum Oxide, Silicon Carbide, Product Type Multi-Point, Specification BC60, Diamond Quality BC, Tool Infeed (Maximum) 0.001 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.