Zoro Homepage

Diamond Lapping Compound, Oil, Orange, 5g

  • Mfr # 61463691143

  • Zoro # G9320647


product price: $44.59
/ea

Key Features

Color
Orange
Container Type
Syringe
Size
5g
Application
Dies and Tools, Old, Polishing
Grade
Super Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463691143
Zoro #
G9320647
UPC #
614636911434
Country of Origin
United States

Dimensions

Size
5g
Container Size
5 g

Details

Item
Diamond Lapping Compound,Oil Soluble
Color
Orange
Container Type
Syringe
Application
Dies and Tools, Old, Polishing
Grade
Super Fine
Grit
6 micronm
Solution Type
Oil

Description

Diamond Lapping Compound,Oil Soluble, Color Orange, Container Size 5 g, Container Type Syringe, Grit 6 micronm, Grade Super Fine, Compatible Buffing Wheel Type Not Applicable, Product Type Diamond Lapping Compound, Solution Type Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.