Diamond Truing and Dresing Tool, BCRD, 1/2
Mfr # 66260195016
Zoro # G1716461
product price: $56.79
/eaKey Features
Type
BCRD
Carat
1/2
Dia. x Length
3/8 in x 2 in
Size
All Diameters
Specification
BCRD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66260195016
Zoro #
G1716461
UPC #
662601950162
Country of Origin
United States
Dimensions
Dia. x Length
3/8 in x 2 in
Size
All Diameters
Overall Length
2 in
Overall Diameter
3/8 in
Details
Item
Diamond Truing and Dressing Tool
Type
BCRD
Carat
1/2
Specification
BCRD
Application
For Dressing Concave or Convex Shapes into Grinding Wheel Faces
Traverse Speed
8 to 10 in per Minute
Product Type
Concave Radius
Traverse Speed (Maximum)
10 m/min
Traverse Speed (Minimum)
8 m/min
Resettable Status
Non-Resettable
Diamond Quality
BC
Carat Weight
1/2 carat
Compatible Abrasive Material
Aluminum Oxide, Silicon Carbide
Description
Diamond Truing and Dressing Tool, Carat Weight 1/2 carat, Overall Diameter 3/8 in, Overall Length 2 in, Compatible Abrasive Material Aluminum Oxide, Silicon Carbide, Product Type Concave Radius, Specification BCRD, Diamond Quality BC, Resettable Status Non-Resettable, Traverse Speed (Maximum) 10 m/min, Traverse Speed (Minimum) 8 m/min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.