Zoro Homepage

Disc Backup Pad, 6" dia., 15,000 rpm

  • Mfr # 63642506133

  • Zoro # G5093011


product price: $45.15
/ea

Key Features

Disc Diameter
6 in
Face Mounting Type
Adhesive/PSA
Back Mounting Type
Threaded Shaft
Back Mounting Size
5/16"-24
Max. RPM
15,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63642506133
Zoro #
G5093011
UPC #
00701846845687
Country of Origin
China

Dimensions

Disc Diameter
6 in
Back Mounting Size
5/16"-24
Overall Diameter
6 in
Overall Thickness
1/2 in
Connector Size
5/16"-24
Overall Width
6 in

Details

Item
Low Profile PSA Disc Backup Pad
Face Mounting Type
Adhesive/PSA
Back Mounting Type
Threaded Shaft
Max. RPM
15,000 RPM
Density
Medium
Vacuum Hole Design
Non-Vacuum
Color
White
Body Material
Foam
Number of Vacuum Holes
Non-Vacuum
Maximum Operating Speed
15,000 RPM
Abrasive Mount Type
Adhesive-Backed
Device Material
Foam
Features
Low-Profile
Backup Pad Shape
Round
Product Type
Disc Backup Pad
Connector Type
Threaded Shaft

Description

Low Profile PSA Disc Backup Pad, Abrasive Mount Type Adhesive-Backed, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/16 In.-24, Connector Type Threaded Shaft, Backup Pad Shape Round, Device Material Foam, Density Medium, Maximum Operating Speed 15,000 RPM, Number of Vacuum Holes Non-Vacuum, Color White, Overall Length Not Applicable, Overall Width 6 in, Overall Diameter 6 in, Overall Thickness 1/2 in, Product Type Disc Backup Pad, Features Low-Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.