Zoro Homepage

Disc Backup Pad, 6" dia., 15,000 rpm

  • Mfr # 63642506138

  • Zoro # G4771258


product price: $48.89
/ea

Key Features

Disc Diameter
6 in
Face Mounting Type
Hook-and-Loop
Back Mounting Type
Threaded Shaft
Back Mounting Size
5/16"-24
Max. RPM
15,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63642506138
Zoro #
G4771258
UPC #
00636425061380
Country of Origin
China

Dimensions

Disc Diameter
6 in
Back Mounting Size
5/16"-24
Overall Diameter
6 in
Connector Size
5/16"-24
Overall Width
6 in
Overall Thickness
1/2 in

Details

Item
Low Profile Hook-and-Loop Disc Backup Pad
Face Mounting Type
Hook-and-Loop
Back Mounting Type
Threaded Shaft
Max. RPM
15,000 RPM
Density
Medium
Vacuum Hole Design
6 Hole
Color
Yellow
Body Material
Foam
Product Type
Disc Backup Pad
Number of Vacuum Holes
6
Features
Low-Profile
Maximum Operating Speed
15,000 RPM
Abrasive Mount Type
Hook and Loop
Connector Type
Hook-and-Loop
Device Material
Foam
Backup Pad Shape
Round

Description

Low Profile Hook-and-Loop Disc Backup Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/16 In.-24, Connector Type Hook-and-Loop, Backup Pad Shape Round, Device Material Foam, Density Medium, Maximum Operating Speed 15,000 RPM, Number of Vacuum Holes 6, Color Yellow, Overall Length Not Applicable, Overall Width 6 in, Overall Diameter 6 in, Overall Thickness 1/2 in, Product Type Disc Backup Pad, Features Low-Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.