Zoro Homepage
This item is Discontinued.
Norton Abrasives Disc Kit, 9 In, 100 GritDiscs/Pad, PK5 07660705535

Disc Kit, 9 In, 100 GritDiscs/Pad, PK5 (Discontinued)

  • Mfr # 07660705535
  • Zoro # G2463027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07660705535
Zoro #
G2463027
UPC #
076607055354
Country of Origin
Canada

Dimensions

Dia. (In.)
9
Dia.
9 in
Overall Diameter
9 in

Details

Item
Drywall Disc Kit
Type
For Paint Removal, Wallpaper Paste Removal, and Paint Conditioning
Material
A290
Works With
3JF52 Drywall Sander
Grit
100
Includes
5 Hook and Loop Discs and a Back Up Pad
Device Material
A290
Compatible with Manufacturer Model Number
3JF52 Drywall Sander

Description

Drywall Disc Kit, Device Material A290, Overall Diameter 9 in, Compatible with Manufacturer Model Number 3JF52 Drywall Sander, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.