Zoro Homepage

PSA Sanding Disc Roll, 5 in Dia, P320 G

  • Mfr # 66261183813

  • Zoro # G902582649


product price: $30.99
/ea

Key Features

Overall Width
5 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Extra Fine
Backing Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261183813
Zoro #
G902582649
UPC #
662611838139
Country of Origin
Canada

Dimensions

Overall Width
5 in
Disc Diameter
5 in
Overall Diameter
5 in

Details

Item
PSA Sanding Disc Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Extra Fine
Grit
P320
Backing Material
Paper
Backing Weight
C
Series
A296
Color
Yellow
Disc Backing Material
Paper
Abrasive Grade
Very Fine
Discs per Roll
100
Rolls/Case
4
Abrasive Grit
280 / P320
Vacuum Hole Design
Non-Vacuum
Product Type
PSA Disc Roll
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Tear
Coating Coverage
Open

Description

PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P320, Overall Diameter 5 in, Product Type PSA Disc Roll, Series A296, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Yellow, Grade Extra Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.