Zoro Homepage
This item is Discontinued.
Norton Abrasives Disc, Sanding, NoHole, 5 in, SF, P400G, PK100 66261149899

Disc, Sanding, NoHole, 5 in, SF, P400G, PK100 (Discontinued)

  • Mfr # 66261149899
  • Zoro # G1613674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261149899
Zoro #
G1613674
UPC #
662611498999
Country of Origin
Canada

Dimensions

Disc Diameter
5"
Disc Dia.
5"
Dia. (In.)
5
Overall Diameter
5 in

Details

Vacuum Hole Design
No Hole
Grade
Super Fine
Abrasive Material
Aluminum Oxide
Grit
P400
Abrasive Type
Coated
Series
A290
Item
Hook-and-Loop Sanding Disc
Abrasive Grade
Super Fine
Backing Material
Paper
Color
Yellow
Abrasive Grit
400 / P800
Backing Weight
C
Disc Backing Material
Paper
Max. RPM
10,000
Abrasive Type - Grade - Grit
Coated - 400 / P800
Backing Material Type
Paper
Vacuum Hole Pattern
Non-Vacuum
Backing Material Weight
C
Backing Material & Wt
C Wt Paper
Number of Vacuum Holes
Non-Vacuum
Disc Grit
400

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Grade Super Fine, Grit 400, Overall Diameter 5 in, Series A290, Number of Vacuum Holes Non-Vacuum, Color Yellow, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.