Zoro Homepage
This item is Discontinued.
Norton Abrasives Disc, Sanding, NoHole, 6 in, VF, P220G, PK100 66261149911

Disc, Sanding, NoHole, 6 in, VF, P220G, PK100 (Discontinued)

  • Mfr # 66261149911
  • Zoro # G3270093
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261149911
Zoro #
G3270093
UPC #
662611499118
Country of Origin
Canada

Dimensions

Disc Diameter
6"
Disc Dia.
6"
Dia. (In.)
6

Details

Vacuum Hole Design
No Hole
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Grit
P220
Abrasive Type
Coated
Color
Yellow
Backing Weight
C
Item
Hook-and-Loop Sanding Disc
Disc Backing Material
Paper
Abrasive Grade
Fine
Backing Material
Paper
Series
A290
Abrasive Grit
220
Max. RPM
10,000

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Grade Very Fine, Grit 220, Series A290, Color Yellow, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.