Hook-and-Loop Sanding Disc, 6" Dia, No Hole, Aluminum Oxide, P280 Grit, Coated Type, A275OP
Mfr # 66261131559
Zoro # G0933231
product price: $83.79
/pk 100, $0.84/ea
Free Shipping & Returns
Key Features
Disc Diameter
6"
Vacuum Hole Design
No Hole
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261131559
Zoro #
G0933231
UPC #
662611315593
Country of Origin
Canada
Dimensions
Disc Diameter
6"
Disc Dia.
6"
Dia. (In.)
6
Overall Diameter
6 in
Details
Vacuum Hole Design
No Hole
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Grit
P280
Abrasive Type
Coated
Disc Backing Material
Paper
Abrasive Grade
Very Fine
Abrasive Grit
240 / P280
Item
Hook-and-Loop Sanding Disc
Series
A275OP
Backing Weight
B
Color
Brown
Backing Material
Paper
Max. RPM
10,000
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Load
Coating Coverage
Open
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Very Fine, Grit P280, Overall Diameter 6 in, Series A275OP, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.