Hook-and-Loop Sanding Disc, 6" Dia, No Hole, Aluminum Oxide, P320 Grit, Coated Type, A275OP
Mfr # 66261131558
Zoro # G0557182
product price: $75.39
/pk 100, $0.75/ea
Free Shipping & Returns
Key Features
Disc Diameter
6"
Vacuum Hole Design
No Hole
Grade
Extra Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261131558
Zoro #
G0557182
UPC #
662611315586
Country of Origin
Canada
Dimensions
Disc Diameter
6"
Disc Dia.
6"
Dia. (In.)
6
Overall Diameter
6 in
Details
Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
No Hole
Grade
Extra Fine
Abrasive Material
Aluminum Oxide
Grit
P320
Abrasive Type
Coated
Series
A275OP
Disc Backing Material
Paper
Backing Material
Paper
Abrasive Grade
Very Fine
Abrasive Grit
280 / P320
Backing Weight
B
Color
Brown
Max. RPM
10,000
Resistance Properties
Load
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Open
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Extra Fine, Grit P320, Overall Diameter 6 in, Series A275OP, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.