Zoro Homepage
This item is Discontinued.
Norton Abrasives Disc, Sanding, NoHole, 6 in, VF, P320G, PK100 66261149909

Disc, Sanding, NoHole, 6 in, VF, P320G, PK100 (Discontinued)

  • Mfr # 66261149909
  • Zoro # G1352766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261149909
Zoro #
G1352766
UPC #
662611499095
Country of Origin
Canada

Dimensions

Disc Diameter
6"
Disc Dia.
6"
Dia. (In.)
6
Overall Diameter
6 in

Details

Vacuum Hole Design
No Hole
Grade
Extra Fine
Abrasive Material
Aluminum Oxide
Grit
P320
Abrasive Type
Coated
Backing Weight
C
Color
Yellow
Item
Hook-and-Loop Sanding Disc
Abrasive Grade
Extra Fine
Backing Material
Paper
Abrasive Grit
320 / P400
Series
A290
Disc Backing Material
Paper
Max. RPM
10,000
Backing Material Weight
C
Abrasive Type - Grade - Grit
Coated - 320 / P400
Number of Vacuum Holes
Non-Vacuum
Backing Material Type
Paper
Disc Grit
320
Vacuum Hole Pattern
Non-Vacuum
Backing Material & Wt
C Wt Paper

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Grade Very Fine, Grit 320, Overall Diameter 6 in, Series A290, Number of Vacuum Holes Non-Vacuum, Color Yellow, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.