Zoro Homepage
This item is Discontinued.
Norton Abrasives Disc, Sanding, NoHole, 6In, P150G, PK100 66261149913

Disc, Sanding, NoHole, 6In, P150G, PK100 (Discontinued)

  • Mfr # 66261149913
  • Zoro # G0608483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261149913
Zoro #
G0608483
UPC #
662611499132
Country of Origin
Canada

Dimensions

Disc Diameter
6"
Disc Dia.
6"
Dia. (In.)
6

Details

Vacuum Hole Design
No Hole
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
P150
Abrasive Type
Coated
Abrasive Grit
150
Series
A290
Backing Material
Paper
Disc Backing Material
Paper
Abrasive Grade
Medium
Color
Yellow
Backing Weight
C
Item
Hook-and-Loop Sanding Disc
Max. RPM
10,000

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Grade Fine, Grit 150, Series A290, Color Yellow, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.